FESTO
Br. Materijala
BDI br. Materijala
CENA
€ 49,03 / Each
ZALIHE
SKF
SKF 7408 BCBM
Angular Contact Ball Bearing; 40MM Bore; 110MM Outside Diameter; 27MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; CB Internal Clearance; Brass Cage; 40 Degree; 1 (Single)
Br. Materijala
BDI br. Materijala
GATES
GATES 20G-20MJ
Hose Adapter; Male JIC 37 Deg Flare; 1-5/8-12 Thread Size; 1-35/64 Female Thread ID; 1-5/8" Male Thread Od
Br. Materijala
BDI br. Materijala
RHP BEARING
RHP BEARING SFT2
Flange Block Bearing; 2 Bolt Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 7.244" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Br. Materijala
BDI br. Materijala