BONFIGLIOLI
BONFIGLIOLI W 75 UF 50 P80 B14 B3 0.75KW 4P
Speed Reducer; Right Angle; 50:1 Ratio; 75; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; W Series; 19MM Input Shaft Diameter
Br. Materijala
BDI br. Materijala
BONFIGLIOLI
BONFIGLIOLI VF 44 A 20 P71 B14 B3/0.25KW 4P FD
Speed Reducer; Right Angle; 20:1 Ratio; 44; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; VF Series; 14MM Input Shaft Diameter
Br. Materijala
BDI br. Materijala
BONFIGLIOLI
BONFIGLIOLI MP 060 3 350 STD 60A1 CD 14 S1 OR SB KE
Gear Motor; 350:1 Ratio; 60 Size; Frame; B3 Mount; In-line Shaft; Helical Gear; 400/690VAC at 60HZ Voltage; 3 Reduction; IP65 IP Rating
Br. Materijala
BDI br. Materijala
BONFIGLIOLI
BONFIGLIOLI VF 44 L1 A 35 P71 B14 B3
Speed Reducer; Right Angle; 35:1 Ratio; 44; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; VF Series; 14MM Input Shaft Diameter
Br. Materijala
BDI br. Materijala
BONFIGLIOLI
Br. Materijala
BDI br. Materijala