BOSTON GEAR
BOSTON GEAR 724-D10-J
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 3/4" Input Shaft Diameter
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR M68-6
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR SF-1
1" Bore; 3-1/8" Outside Diameter; 2-1/16" Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR X724-11VL-BK
Vertical Low Base Kit; For Reducer Part Number 724; Including Fasteners; Cast Iron
Br. Materijala
BDI br. Materijala
BOSTON GEAR
BOSTON GEAR NB24B-5/8
Spur Gear; 5/8" Bore; 1-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; 1.2" Hub Diameter; Steel
Br. Materijala
BDI br. Materijala