BROWNING
BROWNING YSM20B18
Miter Gear; 0.9" Pitch Dia; 20 DP; 0.14" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 5/16" Max Bore; 5/8" Hub Dia; Straight Tooth; Steel
Br. Materijala
BDI br. Materijala
BROWNING
BROWNING YSM12B18
Miter Gear; 1-1/2" Pitch Dia; 12 DP; 0.32" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 5/8" Max Bore; 1-1/4" Hub Dia; Straight Tooth; Steel
Br. Materijala
BDI br. Materijala
BROWNING
BROWNING 35B18
Roller Chain Sprocket; 35 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.352" Outside Diameter; 2.16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
BROWNING
BROWNING YSB12B18-20
Bevel Gear; 1-1/2" Pitch Dia; 12 DP; 0.53" Face Width; Rough Bore; 18 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 5/8" Max Bore; 1-5/16" Hub Dia; Straight Tooth; Steel
Br. Materijala
BDI br. Materijala
BROWNING
BROWNING H60P18
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala