PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 5
brendDONGHUAPrečnik valjka - milimetar15.875
DONGHUA
DONGHUA 80SS-1 O/L
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
13

KOL.

DONGHUA
DONGHUA 80-2
Roller Chain; 80-2 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
15

KOL.

DONGHUA
DONGHUA 80SS-1
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
20

KOL.

DONGHUA
DONGHUA 80SS-1 C/L
Chain Link; 80 Chain Size; Spring Clip; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
15

KOL.

DONGHUA
DONGHUA 80-1
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
55

KOL.