DONGHUA
DONGHUA 085-1 O/L
Chain Link; 85 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala
DONGHUA
DONGHUA 085-1
Roller Chain; 85 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala
DONGHUA
DONGHUA 085-1 C/L
Chain Link; 85 Chain Size; Spring Clip; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.306" Roller Diameter; 0.246" Roller Width; 0.051" Plate Thickness; 0.39" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala