PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 775
brendDONGHUA
DONGHUA
DONGHUA 04 C-1 C/L
Chain Connecting Link; 25; Spring Clip; 1/4" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 0.13" Roller Dia; 1/8" Roller Wid; 1/32" Plate Thickness; 0.236" Plate Height; 0.091" Pin Dia
Br. Materijala
BDI br. Materijala
ZALIHE
6

KOL.

DONGHUA
DONGHUA 06 C-1 C/L
Chain Connecting Link; 35; Spring Clip; 3/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 0.2" Roller Dia; 3/16" Roller Wid; 0.051" Plate Thickness; 0.354" Plate Height; 9/64" Pin Dia
Br. Materijala
BDI br. Materijala
ZALIHE
88

KOL.

DONGHUA
DONGHUA 06BSS-1 O/L
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
19

KOL.

DONGHUA
DONGHUA 12BSS-1 O/L
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
12

KOL.

DONGHUA
DONGHUA 06BSS-2
Br. Materijala
BDI br. Materijala
ZALIHE
20

KOL.