IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 16B-2 SC C/L ELITE
Chain Link; 16B-2 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Br. Materijala
BDI br. Materijala
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 216B-1 RIV 10FT ELITE
Roller Chain; 216B Chain Size; Riveted; 50.8MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Br. Materijala
BDI br. Materijala
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS C2080H RIV 10FT JWIS
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Alloy Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.157" Plate Thickness; 0.949" Plate Height; Straight; 0.312" Pin Diameter
Br. Materijala
BDI br. Materijala
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 80H COT 10FT ELITE
Roller Chain; 80 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.157" Plate Thickness; 0.945" Plate Height; Curved; 0.312" Pin Diameter
Br. Materijala
BDI br. Materijala
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 16B-1 NP RIV 10FT ELITE
Roller Chain; 16B Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Br. Materijala
BDI br. Materijala