MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 238C36
Roller Chain Sprocket; 238 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 40.16" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 238A12
Roller Chain Sprocket; 238 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.52" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 238A30
Roller Chain Sprocket; 238 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 33.48" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 238C30
Roller Chain Sprocket; 238 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 33.48" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 238C42
Roller Chain Sprocket; 238 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 46.84" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala