MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 9S X 42MM W/3/8 KW
Elastomeric Coupling Hub; 42MM Bore; 161.29MM Outside Diameter; Flanged; Finished Bore; 92MM Hub Diameter; 61.112MM Length; 9S Coupling Series; No Bushing; Keyway; Cast Iron; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR F10SF
Hub, Elastomeric Coupling; 8-5/16" Outside Diameter; 4-5/8" Hub Diameter; Flanged; Bushed; 2-1/8" Length Thru Bore; 10 Size or Series; SF Bushing Size; Keyway; Steel Material; 2600 Maximum Speed; 5250In-Lbs Torque
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 6S 1 3/16
Hub, Elastomeric Coupling; 1-3/16" Bore; 4" Outside Diameter; 2-1/2" Hub Diameter; Flanged; Finished Bore; 1-5/8" Length Thru Bore; 6S Size or Series; No Bushing; Keyway; Cast Iron Material; 6000 Maximum Speed; TPR 450 | Hytrel 1800In-Lbs Torque
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 9S P/B
Hub, Elastomeric Coupling; 6.35" Outside Diameter; 4-1/8" Hub Diameter; Flanged; Minimum Plain Bore; 2-9/32" Length Thru Bore; 9S Size or Series; No Bushing; No Keyway; Cast Iron Material; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 12S 1 15/16
Elastomeric Coupling Hub; 1-15/16" Bore; 10" Outside Diameter; Flanged; Finished Bore; 5-3/4" Hub Diameter; 4" Length; 12S Size or Series; No Bushing; Keyway; Cast Iron; 2800 Maximum Speed; TPR 7200 | Hytrel 31500In-Lbs Torque
Br. Materijala
BDI br. Materijala