PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 957
brendMARTIN SPROCKET & GRNačin montiranjaSet Screw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR MS100 1IN C/W STD KW 2SS
Jaw Coupling Hub; 1" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.375" Length Thru Bore; MS100 Size or Series; Set Screw; Stainless Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR ML075 5/8 ADD EXTRA SETSCREW
Jaw Coupling Hub; 5/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.75" Outside Diameter; 0.813" Length Thru Bore; ML075 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 81 | Hytrel 242In-Lbs Torque
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR MS190BLK 3/4
Jaw Coupling Hub; 3/4" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 4.5" Outside Diameter; 1.938" Length Thru Bore; MS190 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 2450 | Hytrel 7350In-Lbs Torque
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR GF30CS200H X 2
Jaw Coupling Hub; 2" Bore; 3.19" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 3.37" Outside Diameter; 1.81" Length Thru Bore; GF30 Size or Series; Set Screw; Carbon Steel; 7000 Maximum Speed; 7730In-Lbs Torque
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR ML050 8MM NKW
Jaw Coupling Hub; 8MM Bore; 27MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 27MM Outside Diameter; 15.875MM Length Thru Bore; ML050 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 31.5 | Hytrel 94.5In-Lbs Torque
Br. Materijala
BDI br. Materijala

KOL.