PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 537
brendMARTIN SPROCKET & GRBroj zuba12
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 82A12
Roller Chain Sprocket; 82 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.881" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 40B12SS X 1
Roller Chain Sprocket; 1" Bore; 40 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 160BS12 3-7/16
Roller Chain Sprocket; 3-7/16" Bore; 160 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.664" Outside Diameter; 7.728" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 140A12
Roller Chain Sprocket; 140 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.581" Outside Diameter; 6.762" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala

KOL.

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 132A12
Roller Chain Sprocket; 132 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 23.38" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 6.05" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala

KOL.