MARTIN SPROCKET & GR
MARTIN SPROCKET & GR W620Q
Worm Gear; 3.333" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR W624
Worm Gear; 4" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-7/8" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR B615-4
Bevel Gear; 2-1/2" Pitch Dia; 6 DP; 1.21" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/2" Hub Dia; Straight Tooth; Steel
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S640HT X 1-1/2 3/8X3/16KW 2SS
Spur Gear; 1-1/2" Bore; 6.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; Yes Hardened Teeth
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S652HT X 1-3/4 3/8X3/16KW 2SS
Spur Gear; 1-3/4" Bore; 8.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 52 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-5/8" Max Bore; 4-1/4" Hub Diameter; Steel; Yes Hardened Teeth
Br. Materijala
BDI br. Materijala