MARTIN SPROCKET & GR
MARTIN SPROCKET & GR P408M30-SH
Synchronous Pulley; 30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 40 Teeth; 31.75MM Face Width; Bushed; 110.338MM Flange OD; 100.49MM OD; 101.86MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 40B25
Roller Chain Sprocket; 40 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 12E
9-9/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 2-5/16" Between Shaft Ends; 4-11/16" Width; 12 Size or Series; 2800 Max Speed; 7200In-Lbs Torque
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 35B15SS
Roller Chain Sprocket; 35 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.989" Outside Diameter; 1.804" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR SK 48MM
Shaft Bushing; 48MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Br. Materijala
BDI br. Materijala