NILOS
NILOS 6212 JV
Bearing Seal Ring; Metal Seal; 110MM Outer Diameter; 70MM Inner Diameter; 3MM Width; 0.3MM Thickness; For Single Row Deep Groove Ball Bearings
Br. Materijala
BDI br. Materijala
NILOS
NILOS 7315 JVG
Angular Contact Ball Bearing; 75MM Bore; 160MM Outside Diameter; 37MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Br. Materijala
BDI br. Materijala
NILOS
NILOS 7304 AVG
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 15MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Br. Materijala
BDI br. Materijala