PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 353
brendNKE BEARING
NKE BEARING
NKE BEARING GSH20RRB
Insert Bearing; 20MM Bore; Narrow Inner Ring; Ball Bearing; 28MM Length Thru Bore; 14MM Outer Race Width; 47MM Outside Diameter; Relubricatable; Double Land Riding Rubber Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

NKE BEARING
NKE BEARING 51224
Thrust Ball Bearing; 120MM Bore 1; 123MM Bore 2; 170MM Outer Diameter; 39MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

NKE BEARING
NKE BEARING 2214-K
Self Aligning Ball Bearing; 70MM Bore; Tapered Adapter Mount; 125MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Br. Materijala
BDI br. Materijala
ZALIHE
5

KOL.

NKE BEARING
NKE BEARING NU2305EMA
Cylindrical Roller Bearing; 25MM Bore; Straight; 62MM Outside Diameter; 24MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Br. Materijala
BDI br. Materijala
ZALIHE
11

KOL.

NKE BEARING
NKE BEARING 61808
Single Row Ball Bearing; 40MM Bore; 52MM Outside Diameter; 7MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
ZALIHE
3

KOL.