RENOLD
RENOLD 06B-1 NA RIV C/L
Chain Link; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD 06B-1 SS RIV 25FT
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD 06B-1 SS C/L TYPE 107
Chain Link; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD 06B-1 SD O/L
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.25MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD 06B-1 SD 5M
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Br. Materijala
BDI br. Materijala