PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 4
brendRENOLDChain Size140-4
RENOLD
RENOLD 140-4 CP C/L
Chain Link; 140-4 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 140-4 C/L TYPE 107
Chain Link; 140-4 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 140-4 O/L
Chain Link; 140-4 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 140-4 RIV 10.208FT
Roller Chain; 140-4 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 4 Strand; Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.