PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 8
brendRENOLDChain Size16B-3
RENOLD
RENOLD 16B-3 SD O/L
Chain Link; 16B-3 Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4MM Plate Thickness; 21.05MM Plate Height; Curved; 8.28MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 16B-3 SN S/C C/L SF
Chain Link; 16B-3 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 3.76MM Plate Thickness; 20.2MM Plate Height; Curved; 8.28MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 16B-3 S/C C/L SF
Chain Link; 16B-3 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4.12MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 16B-3 SD C/L
Chain Link; 16B-3 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4MM Plate Thickness; 21.05MM Plate Height; Curved; 8.28MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 16B-3 GY SC C/L
Chain Link; 16B-3 Chain Size; Spring Clip; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.12MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.