PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 4
brendRENOLDChain Size2040
RENOLD
RENOLD A2040 CP C/L SF
Chain Link; 2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.465" Plate Height; Curved; 5/32" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD A2040 S/C C/L SF
Chain Link; 2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.465" Plate Height; Curved; 5/32" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD A2040 O/L
Chain Link; 2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.465" Plate Height; Curved; 5/32" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD A2040 RIV 100FT
Roller Chain; 2040 Chain Size; Riveted; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.465" Plate Height; Curved; 5/32" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.