RENOLD
RENOLD C2080 O/L
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD C2080H RIV 10FT
Roller Chain; C2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD C2080H NP O/L
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 0.949" Plate Height; Straight; 5/16" Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD C2080 CP C/L SF
Chain Link; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD C2080H SS M1 BS S/C C/L
Chain Link; C2080 Chain Size; Spring Clip; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Br. Materijala
BDI br. Materijala