PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 2
brendRENOLDChain SizeS77
RENOLD
RENOLD S77 10FT
Roller Chain; S77 Chain Size; Riveted; 58.34MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 18.3MM Roller Diameter; 22.23MM Roller Width; 8.97MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD S77 CP C/L SF
Chain Link; S77 Chain Size; Cottered; 58.34MM Chain Pitch; Conveyor Chain Series; 1 Strand; Zinc Plated Steel; ISO; 18.3MM Roller Diameter; 22.23MM Roller Width; 8.97MM Plate Thickness; 26.2MM Plate Height; Curved; 8.92MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.