PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 11
brendRENOLDPrečnik valjka - inč0.13
RENOLD
RENOLD 25 SD C/L
Chain Link; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.232" Plate Height; Curved; 0.091" Pin Diameter
Br. Materijala
BDI br. Materijala
ZALIHE
7

KOL.

RENOLD
RENOLD 25 SD 10FT
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 0.13" Roller Diameter; 0.122" Roller Width; 0.03" Plate Thickness; 0.237" Plate Height; Curved; 0.091" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 25 C/L TYPE 107
Chain Link; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.232" Plate Height; Curved; 0.091" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 25 RIV 304SS 10FT
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.232" Plate Height; Curved; 0.091" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 25-2 S/C C/L SF
Chain Link; 25-2 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 0.122" Roller Width; 0.03" Plate Thickness; 0.232" Plate Height; Curved; 0.091" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.