PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 198
brendRENOLDPrečnik valjka - inč0.625
RENOLD
RENOLD 80 SS C/L TYPE 107
Chain Link; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.118" Plate Thickness; 29/32" Plate Height; Curved; 5/16" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 80 GY C/L TYPE 107
Chain Link; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 80-2 GY C/L TYPE 107
Chain Link; 80-2 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.128" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 80-2 SN O/L 2P
Chain Link; 80-2 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 29/32" Plate Height; Curved; 0.312" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 80-2 SN C/L TYPE 107
Chain Link; 80-2 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 29/32" Plate Height; Curved; 0.312" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.