PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 10
brendRENOLDPrečnik valjka - inč1.15
RENOLD
RENOLD 32B-3 SD O/L
Chain Link; 32B-3 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7.1MM Plate Thickness; 42.29MM Plate Height; Curved; 17.81MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 32B-2 SD 2.5M
Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.11MM Plate Thickness; 42.29MM Plate Height; Curved; 17.81MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 32B-3 SD C/L
Chain Link; 32B-3 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7.1MM Plate Thickness; 42.29MM Plate Height; Curved; 17.81MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 32B-2 SD C/L
Chain Link; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7.1MM Plate Thickness; 42.1MM Plate Height; Curved; 17.81MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 32B-3 SD 2.5M
Roller Chain; 32B-3 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.11MM Plate Thickness; 42.29MM Plate Height; Curved; 17.81MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.