PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 58
brendRENOLDPrečnik valjka - milimetar12.07
RENOLD
RENOLD 12B1X25FT
Chain; 12B; Riveted; 19.05MM Chain Pitch; Standard; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Dia; 11.68MM Roller Wid; Standard Roller Material; 1.8MM Plate Thickness; 16MM Plate Height; 5.72MM Pin Dia
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 12B-3 SD 5M
Roller Chain; 12B-3 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Steel; ISO; 12.07MM Roller Diameter; 11.8MM Roller Width; 1.8MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 12B-1 GY C/L TYPE 107
Chain Link; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 12B-1 SN C/L TYPE 107
Chain Link; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 2.42MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 12B-3 SD O/L
Chain Link; 12B-3 Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.