PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 50
brendRENOLDPrečnik valjka - milimetar5.08
RENOLD
RENOLD 35-2 C/L TYPE 107
Chain Link; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 35 HS O/L
Chain Link; 35 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 35 RIV 500FT
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 35 SD C/L
Chain Link; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 3/64" Plate Thickness; 0.352" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.

RENOLD
RENOLD 35 HS S/C C/L SF
Chain Link; 35 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala

KOL.