PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 36
brendSATIChain Size12B-2
SATI
SATI 12B-2/Z=38 NR. PD11038
Roller Chain Sprocket; 12B-2 Chain; 38 Teeth; 2 Row of Teeth; No Hardened Teeth; 241.325MM Outside Diameter; 230.69MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
4

KOL.

SATI
SATI 12B-2/Z=35 NR. PD11035
Roller Chain Sprocket; 12B-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 223.088MM Outside Diameter; 212.52MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
5

KOL.

SATI
SATI 12B-2/Z=30 NR. PD11030
Roller Chain Sprocket; 12B-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 192.684MM Outside Diameter; 182.25MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

SATI
SATI 12B-2/Z=28 NR. PD11028
Roller Chain Sprocket; 12B-2 Chain; 28 Teeth; 2 Row of Teeth; No Hardened Teeth; 180.492MM Outside Diameter; 170.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

SATI
SATI 12B-2/Z=26 NR. PD11026
Roller Chain Sprocket; 12B-2 Chain; 26 Teeth; 2 Row of Teeth; No Hardened Teeth; 168.326MM Outside Diameter; 158.04MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
4

KOL.