SATI
SATI 10B-1/Z=13 D=025 SPEC.NR. 10SB513
Roller Chain Sprocket; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 73.939MM Outside Diameter; 66.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 083-1/Z=13 NR. CS07013
Roller Chain Sprocket; 083-1 | 084-1 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 58.4MM Outside Diameter; 53.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI M1.5 Z=13 SPUR WITH HUB NR. PM27013
Spur Gear; 19.5MM Pitch Diameter; M1.5 DP; 17MM Face Width; Rough Bore; 13 Teeth; 20 Degree Pressure Angle; 14MM Hub Diameter; Steel
Br. Materijala
BDI br. Materijala
SATI
SATI 12B-1/Z=13 NR. PC11013
Idler Chain Sprocket; 16MM Bore; 12B Chain Size; 13 Teeth; Ball Bearing; 19.05MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Br. Materijala
BDI br. Materijala
SATI
SATI 08B-2/Z=13 NR. PD09013
Roller Chain Sprocket; 08B-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 59.131MM Outside Diameter; 53.06MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala