SATI
SATI 30H100 1610 NR. TH10030
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-5/16" Face Width; Bushed; 5.039" Flange OD; 4.72" Outside Diameter; 4.775" Pitch Diameter; Yes Keyway; 1/2 To 1-5/8" Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 10B-1/Z=30 NR. PS10030
Roller Chain Sprocket; 10B-1 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 160.553MM Outside Diameter; 151.87MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 06B-2/Z=30 NR. PD05030
Roller Chain Sprocket; 06B-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 96.342MM Outside Diameter; 91.12MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SATI
SATI 30-5M-15 NR. 05M1530
15MM Belt Width; 5 Millimeter Belt Pitch; 5M-15 Belt Style; 30 Teeth; 16.662MM Face Width; Rough Bore; 51MM Flange OD; 46.6MM OD; 47.75MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 30-14M-55 2517 NR. 1455030
55MM Belt Width; 14 Millimeter Belt Pitch; 14M-55 Belt Style; 30 Teeth; 61.925MM Face Width; Bushed; 138MM Flange OD; 130.99MM OD; 133.69MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala