PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 10
brendSATIBroj zuba8
SATI
SATI 06B-2/Z=8 NR. PD05008
Roller Chain Sprocket; 06B-2 Chain; 8 Teeth; 2 Row of Teeth; No Hardened Teeth; 28.702MM Outside Diameter; 24.89MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
3

KOL.

SATI
SATI 06B-1/Z=8 NR. PS05008
Roller Chain Sprocket; 06B-1 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 28.702MM Outside Diameter; 24.89MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.

SATI
SATI 16B-1/Z=8 NR. PS12008
Roller Chain Sprocket; 16B-1 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 77MM Outside Diameter; 66.37MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

SATI
SATI 08B-2/Z=8 NR. PD09008
Roller Chain Sprocket; 08B-2 Chain; 8 Teeth; 2 Row of Teeth; No Hardened Teeth; 37.2MM Outside Diameter; 33.18MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
3

KOL.

SATI
SATI 08B-1/Z=8 NR. CS09008
Roller Chain Sprocket; 08B-1 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 37.2MM Outside Diameter; 33.18MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.