SKF
SKF PHS 08B-1A28
Roller Chain Sprocket; 08B-1 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 120.345MM Outside Diameter; 113.43MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHP 28XH200TB
Synchronous Pulley; 2" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 28 Teeth; 2-9/16" Face Width; Bushed; 7.689" Outside Diameter; 7.799" Pitch Diameter; Yes Keyway; 1/2 To 2-1/2" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SKF
SKF PHP 28H300TB
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 3.307" Face Width; Bushed; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SKF
SKF PHS 20B-1TB28
Roller Chain Sprocket; 20B-1 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 300.838MM Outside Diameter; 283.57MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 31.75MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
SKF
SKF PHP 28-8M-50RSB
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 28 Teeth; 60MM Face Width; Rough Bore; 70.08MM Outside Diameter; 71.3MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Br. Materijala
BDI br. Materijala