SKF
SKF AN 36
8 Threads per Inch; 9-1/16" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-36 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala
SKF
SKF N 036
8 Threads per Inch; 8-1/4" Outside Diameter; 1.104" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; W-036 Lockwasher Part Number; UNS Thread
Br. Materijala
BDI br. Materijala