TSUBAKI
TSUBAKI RS35-2-CL
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D35B15H
Roller Chain Sprocket; 35-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 1.989" Outside Diameter; 1.804" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 35-2SS SC C/L
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 35-2 SC C/L ELITE
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.051" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 35-2 RIV 10FT
Roller Chain; 35-2 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Br. Materijala
BDI br. Materijala