RENOLD
RENOLD 140 C/L TYPE 107
Chain Link; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 0.993" Roller Width; 0.221" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS140-HT-1-OL
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 1/4" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 140HT RIV 10FT
Roller Chain; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 140H RIV 10FT
Roller Chain; 140 Chain Size; Riveted; 1-3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI 140 COT 10FT
Roller Chain; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Br. Materijala
BDI br. Materijala