NSK
NSK 7204BEAT85
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Br. Materijala
BDI br. Materijala
SKF
SKF KM 32
210MM Outside Diameter; 25MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; MB-32 Lockwasher Part Number; ISO Metric Thread
Br. Materijala
BDI br. Materijala
CONTINENTAL
CONTINENTAL AX87-A ; X13X2210Li
V-Belt; AX-X13X Series; Cogged Belt Style; 89"-2260MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Br. Materijala
BDI br. Materijala
CONTINENTAL
CONTINENTAL AX78-A ; X13X1980Li
V-Belt; AX-X13X Series; Cogged Belt Style; 80"-2030MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Br. Materijala
BDI br. Materijala
CONTINENTAL
CONTINENTAL BX99-A ; X17X2515Li
V-Belt; BX-X17X Series; Cogged Belt Style; 102"-2584MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Br. Materijala
BDI br. Materijala