CONTINENTAL
CONTINENTAL BX99-A ; X17X2515Li
V-Belt; BX-X17X Series; Cogged Belt Style; 102"-2584MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Br. Materijala
BDI br. Materijala
LEGRIS
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS10B-3-CL
Chain Link; 10B-3 Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 14.707MM Plate Height; Curved; 5.08MM Pin Diameter
Br. Materijala
BDI br. Materijala
SKF
SKF PCM 161815 E
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN 61806-2RS
Single Row Ball Bearing; 30MM Bore; 42MM Outside Diameter; 7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala