FESTO
Br. Materijala
BDI br. Materijala
SIMALUBE
SIMALUBE SL01-30
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 30 CC Capacity; Simalube SL01; Grease; 1 To 12 Months; 5 Bar; -30 To 120 Deg C; Refillable Cartridge
Br. Materijala
BDI br. Materijala
SKF
SKF 6004-2RSHNR
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
FAG
FAG 6009-2RSR-L038
Single Row Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
EBC
EBC R6 ZZ
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 9/32" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala