PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 5,216
Sačuvani i ugovoreni artikliUgovorene cene
GATES
GATES G20830-0808
Pipe Coupling; Female British Standard Parallel Pipe O-Ring Swivel Coupling
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

SKF
SKF 6211 NR/C3
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C3-Loose Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
ZALIHE
4

KOL.

SKF
SKF TMFT 33-B20/47
Impact Ring; B20/47 Size
Br. Materijala
BDI br. Materijala
ZALIHE
3

KOL.

DODGE
DODGE F4B-UN2-315E
Flange Block Bearing; 4 Bolt Square Flange Block; 3-15/16" Bore; 10.7" Bolt Circle Diameter; 7-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Single Lip Contact Seal
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.

SKF
SKF 2217
Self Aligning Ball Bearing; 85MM Bore; Shaft Mount; 150MM Outside Diameter; 36MM Inner Race Width; 36MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.