TSUBAKI
TSUBAKI H60B30F X 1-7/16
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60BS38 1
Roller Chain Sprocket; 1" Bore; 60 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.501" Outside Diameter; 9.083" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D100B18
Roller Chain Sprocket; 100-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.839" Outside Diameter; 7.199" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 100BTB30H
Roller Chain Sprocket; 100 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 40BS23 1 3/8
Roller Chain Sprocket; 1-3/8" Bore; 40 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 3-15/16" Outside Diameter; 3-43/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala