SATI
SATI 19H200 1210 NR. TH20019
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 2-11/32" Face Width; Bushed; 3.268" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SKF
SKF PHP 19H200TB
Synchronous Pulley; 2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 2.283" Face Width; Bushed; 2.97" Outside Diameter; 3.024" Pitch Diameter; Yes Keyway; 1/2 To 1-1/4" Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 140E19
Roller Chain Sprocket; 140 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.538" Outside Diameter; 10.633" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
DODGE
DODGE 80BTL19H-2012
Roller Chain Sprocket; 80 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 6.593" Outside Diameter; 6.076" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
BROWNING
BROWNING 19H100SH
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-5/16" Face Width; Bushed; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala