PRIJAVA ILI REGISTRACIJA
Nazad na meni
Nazad na meni
Nazad na meni
PONUDE
BRZA PORUDŽBINE
Broj pronađenih artikala je 2,032
Broj zuba18
SATI
SATI 083-1/Z=18 NR. PS07018
Roller Chain Sprocket; 083-1 | 084-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 78.9MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.

SATI
SATI 18-5M-25 NR. 05M2518
25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 18 Teeth; 30.5MM Face Width; Rough Bore; 32MM Flange OD; 27.51MM OD; 28.65MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
ZALIHE
4

KOL.

SATI
SATI 08B-2/Z=18 NR. PD09018
Roller Chain Sprocket; 08B-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
1

KOL.

SATI
SATI 12B-1/Z=18 NR. PS11018
Roller Chain Sprocket; 12B-1 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 119.456MM Outside Diameter; 109.71MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.

SATI
SATI 66T10/18-2 NR. 66T1018
50MM Belt Width; 10 Millimeter Belt Pitch; T10-50 Belt Style; 18 Teeth; 56MM Face Width; Rough Bore; 60MM Flange OD; 55.45MM OD; 57.45MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
ZALIHE
2

KOL.