SATI
SATI 47ST10/27-2 NR. 47ST127
32MM Belt Width; 10 Millimeter Belt Pitch; AT10-32 Belt Style; 27 Teeth; 37MM Face Width; Rough Bore; 91MM Flange OD; 84.1MM OD; 86.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 31T10/27-2 NR. 31T1027
16MM Belt Width; 10 Millimeter Belt Pitch; T10-16 Belt Style; 27 Teeth; 21MM Face Width; Rough Bore; 91MM Flange OD; 84.1MM OD; 86.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
SATI
SATI 66T10/27-2 NR. 66T1027
50MM Belt Width; 10 Millimeter Belt Pitch; T10-50 Belt Style; 27 Teeth; 56MM Face Width; Rough Bore; 91MM Flange OD; 84.1MM OD; 86.1MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS16B-1B27T-T
Roller Chain Sprocket; 16B-1 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 232.562MM Outside Diameter; 218.79MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RS10B-1B27T-T
Roller Chain Sprocket; 10B-1 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 145.364MM Outside Diameter; 136.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala