REXNORD
REXNORD KU1600-6T_20MM_I_PA
Conveying Chain Sprocket; 20MM Bore; 25.4MM Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 6 Teeth; B-Hub One Side Type; Idler Bore; Round; 2MM Outside Diameter; 48.3MM Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; No Keyway
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1240A6
Roller Chain Sprocket; 1240 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.126" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 4-1/16" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D667B6 1 15/16
Roller Chain Sprocket; 1-15/16" Bore; 667-2 Chain; 6 Teeth; 2 Row of Teeth; No Hardened Teeth; B-Hub One Side; Finished Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Br. Materijala
BDI br. Materijala
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 132A6
Roller Chain Sprocket; 132 Chain; 6 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.1" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 6.05" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Br. Materijala
BDI br. Materijala
TSUBAKI
TSUBAKI RF450F6T-BWN-S1
Conveying Chain Sprocket; RF450; 4" Pitch; 6 Teeth; 8.543" Outside Diameter; 8" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel
Br. Materijala
BDI br. Materijala