RENOLD
RENOLD 25 SD C/L
Chain Link; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 1/8" Roller Width; 0.03" Plate Thickness; 0.232" Plate Height; Curved; 0.091" Pin Diameter
Br. Materijala
BDI br. Materijala
RENOLD
RENOLD 08B-1 SD O/L
Chain Link; 08B Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.5MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Br. Materijala
BDI br. Materijala