NSK
NSK 3203B-2RSRTNGC3 N YRLN5
Angular Contact Ball Bearing; 17MM Bore; 40MM Outside Diameter; 17.5MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
Br. Materijala
BDI br. Materijala
NSK
NSK 6305
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
SKF
SKF 6004 TN9/C3
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage
Br. Materijala
BDI br. Materijala
TIMKEN
TIMKEN 6309
Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 25MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Br. Materijala
BDI br. Materijala
SKF
SKF 7210 BEGAP
Angular Contact Ball Bearing; 50MM Bore; 90MM Outside Diameter; 20MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Br. Materijala
BDI br. Materijala