GMN BEARINGS
GMN BEARINGS L20X28X10
Labyrinth Seal; 20MM Inside Diameter; 28MM Outside Diameter; 10MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring
Br. Materijala
BDI br. Materijala
GMN BEARINGS
GMN BEARINGS M 18 X 28 X 10
M SERIES W/ DRAIN GROOVE 18MM BORE DIAMETER 28MM OUTSIDE DIAMETER 10MM WIDTH 56800 RPM MAX SPEED 0.38MM AXIAL CLEARANCE 26MM MINOR GAP DIAMETER 26MM MAJOR GAP DIAMETER 10MM DRAIN GROOVE WIDTH -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING
Br. Materijala
BDI br. Materijala
GMN BEARINGS
GMN BEARINGS M 160 X 190 X 20
M SERIES W/ DRAIN GROOVE 160MM BORE DIAMETER 190MM OUTSIDE DIAMETER 20MM WIDTH 6200 RPM MAX SPEED 0.8MM AXIAL CLEARANCE 184.5MM MINOR GAP DIAMETER 184.5MM MAJOR GAP DIAMETER 20MM DRAIN GROOVE WIDTH -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 H
Br. Materijala
BDI br. Materijala
GMN BEARINGS
GMN BEARINGS L 70 X 85 X 10
L SERIES 70MM BORE DIAMETER 85MM OUTSIDE DIAMETER 10MM WIDTH 16700 RPM MAX SPEED 0.42MM AXIAL CLEARANCE 81MM MINOR GAP DIAMETER 81MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE
Br. Materijala
BDI br. Materijala
GMN BEARINGS
GMN BEARINGS L 20 X 30 X 10
L SERIES 20MM BORE DIAMETER 30MM OUTSIDE DIAMETER 10MM WIDTH 70700 RPM MAX SPEED 0.38MM AXIAL CLEARANCE 28MM MINOR GAP DIAMETER 28MM MAJOR GAP DIAMETER -40 TO 200 DEGC TEMPERATURE RANGE H6 SHAFT TOLERANCE K7 HOUSING TOLERANCE
Br. Materijala
BDI br. Materijala