RBC BEARINGS
RBC BEARINGS KP6AFS428
Single Row Ball Bearing; 3/8" Bore; 7/8" Outside Diameter; 1/4" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Br. Materijala
BDI br. Materijala
RBC BEARINGS
RBC BEARINGS IR 9648 C
Needle Bearing Inner Ring; 4-1/4" Bore; 3-3/4" Outside Diameter; 2" Width; No Self Aligning; No Separable; Relubricatable
Br. Materijala
BDI br. Materijala
RBC BEARINGS
RBC BEARINGS IR 9567
Needle Bearing Inner Ring; 2-3/4" Bore; 3-1/4" Outside Diameter; 1-3/4" Width; No Self Aligning; No Separable; Relubricatable
Br. Materijala
BDI br. Materijala
RBC BEARINGS
RBC BEARINGS CH 96 L
Cam Follower Bearing; 3" Roller Diameter; 1-3/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Br. Materijala
BDI br. Materijala