Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
5,573,548 Items found
TIMKEN
RAE45RRB INSERT BEARING
Insert Bearing; 45MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
BDI #
PRICE
$ 151.42 / each
$ 182.78 / each
INVENTORY
1

QTY

SMC
VK332V-5HS-M5 VALVE, SOLENOID (SMARTCATALOG)
Poppet Valve; M5 Port; 3 Port | 3 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Spring Return; 15 PSI; 23 To 122 Deg F; Rubber Seal; Aluminum
PRICE
$ 77.13 / each
INVENTORY
1

QTY

SMC
MES808U-04-1 ENDPLATE (U 1/2 PTF) VSS8 (SMARTCATALOG)
PRICE
$ 51.94 / each
INVENTORY
3

QTY

MCGILL
CFE 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Cam Follower Bearing; 2" Roller Diameter; 1-1/4" Roller Width; Flat Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
BDI #
PRICE
$ 103.38 / each
$ 173.40 / each
INVENTORY
20

QTY

SMC
LVM105R-6B1-Q CHEMICAL VALVE (SMARTCATALOG)
Diaphragm Valve; M6 Port; 3 Port | 3 Way; 2 Position; 12 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 36 PSI; 32 To 122 Deg F; Plastic
PRICE
$ 117.63 / each
INVENTORY
25

QTY