NTN
UCC 210
Cartridge Bearing; 50MM Bore; 120MM Outside Diameter; 33MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 51.6MM Length Thru Bore; Not Relubricatable; UC210 Insert; Contact Seal; Non-Expansion
Part #
BDI #
SKF
SKF UCFC 206/H
Cartridge Unit Bearing; 30MM Bore; 99MM Bolt Circle Diameter; 70.7MM Bolt Spacing; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 38.1MM Length Thru Bore; Relubricatable; Contact Seal; 4 Bolt Round Flange
Part #
BDI #
REXNORD
ZMC920307 CART RLR BRG ; POR MTO 2-3/16" SHAFT DIA CAST IRON
Cartridge Bearing; 2-3/16" Bore; 5" Outside Diameter; 2-5/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-11/32" Length Thru Bore; Relubricatable; 9203U Insert; Clearance Seal; Non-Expansion
Part #
BDI #
TIMKEN
QMMC11J203SEM CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 2-3/16" Bore; 4-17/32" Outside Diameter; 2.58" Cartridge Housing Width; Eccentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.12" Length Thru Bore; Relubricatable; 22211 Insert; Triple Lip Contact Seal; Expansion
Part #
BDI #
TIMKEN
QVVMC20V085SEO CARTRIDGE BLK SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 85MM Bore; 206.375MM Outside Diameter; 85.598MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 117.348MM Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Expansion
Part #
BDI #